ELECOM USB Hub USB3.0 4-Port Bus Powered Cable Length 60cm Macbook Surface Chromebook Other Laptop Compatible Black
Spesifikasi
| Color | Black |
|---|---|
| Number of Ports | 4 |
| Cable Length (m) | Approximately 0.6 (excluding connector) |
| Interface | USB3.0 (Operates with USB 2.0 compatibility when connected with USB 2.0 interface, operates with USB 1.1 compatibility when connected with USB 1.1 interface) |
| Suitable Model | Windows10, Windows8.1, Windows7 (SP1)/macOSCatalina10.15 * It may be necessary to update to the latest version of each OS or install a service pack. |
| Connector Shape-Downstream | USBAx4 |
| Connector Shape-Upstream | USB A |
| Interface-Downstream | USB3.0 (Operates with USB 2.0 compatibility when connected with USB 2.0 interface, operates with USB 1.1 compatibility when connected with USB 1.1 interface) |
| Interface-Upstream | USB3.0 |
| Power Supply Method | Bus power |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Convenient for storage because it is not bulky. A 4-port USB hub with a 60 cm cable that supports USB3.0, which achieves a transfer speed of 10 times that of USB2.0 and 5 Gbps (theoretical value).
Ulasan Produk
Tidak ada ulasan




















































































































































