ELECOM USB Hub USB2.0 3-Port Bus Powered Adapter Macbook Surface Chromebook Other Laptop Compatible Gray

Sebelum PPN:
Rp159.900
Spesifikasi
ColorGray
Number of Ports3
InterfaceUSB2.0 (works with USB1.1 compatibility when connected to USB1.1 interface)
Suitable ModelWindows10, Windows8.1, Windows7 (SP1)/macOSCatalina10.15 * It may be necessary to update to the latest version of each OS or install a service pack.
Data Packet RateUSB 2.0 high speed/(maximum) 480
Connector Shape-DownstreamUSBAx3
Connector Shape-UpstreamUSB A
Interface-DownstreamUSB2.0 (works with USB1.1 compatibility when connected to USB1.1 interface)
Power Supply MethodBus power

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It doesn't get in the way even if you leave it in your computer. A 3-port USB hub for laptops that can be used stylishly with a direct insertion type without a cable.

Ulasan Produk

Tidak ada ulasan