ELECOM Power Supply Tap Extension Cord AC x2 Outlet USBA x4 Port 1.5M USB with Dust Shutter

Sebelum PPN:
Rp419.900 - Rp529.900
Spesifikasi
StandardElectrical Appliance and Material Safety Law: PSE compliant
FunctionDouble-insulated, dustproof shutter (AC inlet only)
Included AccessoriesInstruction manual
Suitable ModelDevices that operate using a 2-pole outlet or devices that supply or charge using a USB-A port
Number of Outlets2
HookNo wall hook
Outer Dimensions (WxDxH) (mm)35x148x29 (excluding cord and plug)
Outlet Type2P
Power Cable (m)1.5
Rated Output Current (A) C: 14, USB: Total maximum 3.4 (1 port maximum 2.4)
Rated Output Power (W)AC: up to 1400, USB: total up to 17 (1 port up to 12)
Rated Output Voltage (V) AC : 125, USB : DC5
Region to UseJapan
SwitchNone
Type of InsulationPlug with insulating cap
noise filterNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Charge your smartphone and computer with this one. A cable-type mobile USB tap that integrates two AC outlets and four USB ports.

Ulasan Produk

Tidak ada ulasan