ELECOM Power Strip with USB Port Total 2.1A Acx1 Mouth Vertical Folding Plug Fast Charging
Spesifikasi
| Material | Body: PC resin, outlet: urea resin |
|---|---|
| Color | White |
| Standard | Electrical Appliance and Material Safety Law: PSE compliant |
| Rating | 125V - 14A - 1400W |
| Connector Shape | x |
| Number of Outlets | 3 |
| Outer Dimensions (WxDxH) (mm) | 40.5x86.5x37.5 |
| Outlet Type | 2P |
| Plug Shape | Swing plug |
| Rated Input Voltage (V) | AC100 50/60Hz |
| Rated Output Current (A) | C 14/DC 2.1 |
| Rated Output Voltage (V) | AC 100/DC 5 |
| Target Area | Japan (cannot be used outside of Japan) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A mobile USB tap that integrates an AC tap and a USB port, allowing you to easily charge your computer, smartphone, or tablet without an adapter.
Ulasan Produk
Tidak ada ulasan




















































































































































