ELECOM Extension Cord Power Strip 3 Outlet 2P Swing Plug 1m/2m/3M Oa Tap

Sebelum PPN:
Rp139.900 - Rp179.900
Spesifikasi
MaterialBody: ABS resin, plug: PVC outlet: urea resin
ColorWhite
StandardElectrical Appliance and Material Safety Law: PSE compliant
Rated Voltage (V)125
Rated Current (A)15
Applicable RegionsJapan
FunctionDouble covered cord
Main Unit Dimensions (WxDxH) (mm)39x92x22.5 (excluding cord and plug)
Number of Outlets3
Outlet Type2P
Plug ShapeSwing (with insulating cap)
Rated Capacity (W)1500
Rated Power (W)1500 or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with the basic performance of a power strip! A standard power strip that is easy to use in various situations such as offices and homes.

Ulasan Produk

Tidak ada ulasan