Spesifikasi
| Color | Black |
|---|---|
| Included Accessories | Instruction manual (with warranty) |
| Interface | USB2.0 (1.1 compatible) |
| Output | Bluetooth Power Class1 |
| Outer Dimensions (WxDxH) (mm) | 23.0x12.0x5.1 |
| Communication Distance (m) | (Forecast) Maximum: Approximately 100 |
| Compatible Profile | A2DP/ANP/AVRCP/BIP/BLP/DI/DUN/FAX/FMP/FTP/GAVDP/GLP/HFP/HID/HOGP/HRP/HSP/HCRP/HTP/OPP/PAN/PASP/PXP/ScPP/SPP/TIP |
| Conformed Standard | Bluetooth standard + Version 4.0 |
| Frequency Band (Hz) | 2.4G band (2.4000-2.4835) |
| Modulation Method | FHSS (frequency hopping spread spectrum) |
| Power Input (V) | DC5 |
| Supported Codecs | A2DP: SBC, aptX (when using Windows 10 standard stack) |
| Supported OS | Windows~7/8/8.1/10 |
| Transfer Speed (Mbps) | 3 (theoretical value) |
| Transmitting Output | Class1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Fully compatible with the latest OS Windows 10. A Bluetooth (R) USB adapter (Class 1 compatible) that uses a high-output Class 1 that realizes a stable connection without interruption and enables you to use Bluetooth (R) products on your computer.
Ulasan Produk
Tidak ada ulasan




















































































































































