ELECOM Mouse Pad Antimicrobial 3D Approach Structure Anti-Slip Smooth Easy Typing Pain Relief Telework

Sebelum PPN:
Rp149.900
Spesifikasi
MaterialBase material: PET + Front surface: UV resin + Back surface: Olefin-based sheet
Thickness (mm)Mouse operation surface thickness (thickest part): 0.5
AS ONE Part Number64-7715-48
Suitable ForBlueLED mouse, laser mouse, optical mouse
Color (Body)Black
Dimensions (WxD) (mm)Mouse operation surface dimensions (maximum outer dimensions): 180x230
Dimensions (WxDxThickness) (mm)External dimensions: 180x230x0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses SIAA antibacterial certified coating that can be used cleanly at all times! A mouse pad that can suppress the growth of bacteria for a long period of time.

Ulasan Produk

Tidak ada ulasan