Spesifikasi
| Power Supply | USB bus power |
|---|---|
| Interface | USB2.0 |
| Connector | USB type A male |
| Outer Dimensions (WxDxH) (mm) | 23x14x7 |
| Cap Type | Cap type |
| Security | PASS (Password Authentication Security System) [Security software with automatic password authentication function] or PASS (Password Authentication Security System) x AES [Encryption security software with automatic password authentication function] |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It doesn't get in the way even when it's on! Ultra-compact USB 2.0 USB memory with cap and strap hole.
Ulasan Produk
Tidak ada ulasan




















































































































































