ELECOM USB Flash Drive USB3.2 Gen1 High-Speed Data Transfer Retractable Type with Strap Hole No Cap

Sebelum PPN:
Rp329.900 - Rp1.499.900
Spesifikasi
Power SupplyUSB bus power
InterfaceUSB3.2(Gen1)/USB3.1(Gen1)/USB3.0/USB2.0
ConnectorUSB type A male
Suitable ModelWindows PC running Windows~10/8.1 and Mac running macOS~Big~Sur~11.0
Outer Dimensions (WxDxH) (mm)58x20.6x9.6 (when the connector is stored)
Cap TypeSliding type
SecurityPASS (Password Authentication Security System) [Security software with automatic password authentication function] or PASS (Password Authentication Security System) x AES [Encryption security software with automatic password authentication function]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is a slide type, you do not have to worry about losing the cap! A slide type USB3.2 (Gen1) memory that has a maximum read speed of 90MB/s and is compatible with security software.

Ulasan Produk

Tidak ada ulasan