ELECOM Stereo Earphone with Microphone Canal Type Lightning 10.0mm Driver Highly Durable Cable
Spesifikasi
| Color | Black |
|---|---|
| Type | Sealed type, earplug type |
| AS ONE Part Number | 64-6440-23 |
| Cable Length (m) | 1.2+ (Y type), highly durable cord |
| Included Accessories | Ear cap XS, S, M, L, instruction manual |
| Driver Unit (Φmm) | Dynamic type 10 |
| Earphone shape | Canal type |
| Impedance (ohm) | 32 |
| Maximum Input (mW) | 10 |
| Playback Frequency Band (Hz) | 20~20000 |
| Plug | Lightning connector |
| Sound Pressure Sensitivity (dB/mW) | 92 |
| Suitable Model | Apple iPhone, iPad, iPod + touch, etc. equipped with a Lightning connection terminal. (IOS 10 and above) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Enjoy comfortable listening by connecting directly to the Lightning connector. Uses a newly designed highly durable cord to improve durability against bending. A compact stereo headphone microphone that fits in the small ear with earplug type that does not easily leak sound.
Ulasan Produk
Tidak ada ulasan




















































































































































