ELECOM Stereo Earphone Semi-Open Type Dia3.5mm with Microphone 13.6mm Driver Highly Durable Cable

Sebelum PPN:
Rp329.900
Spesifikasi
TypeSemi-open type, inner ear type
Cable Length (m)1.2+ (Y type), highly durable cord
Included AccessoriesSilicon cover (installed) + instruction manual
Suitable ModelSmartphones, tablets, music players, etc. equipped with Φ3.5mm + 4-pole mini jack.
PlugΦ3.5mm 4-pole mini plug (L type)
Driver Unit (Φmm)Dynamic type +13.6
Earphone shapeInner ear type
Impedance (ohm)32
Maximum Input (mW)10
Playback Frequency Band (Hz)20~20000
Sound Pressure Sensitivity (dB/mW)97

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a newly designed highly durable cord to improve durability against bending. A semi-open type stereo headphone microphone from the FAST MUSIC (TM) label that allows you to enjoy natural sound quality without muffled sound.

Ulasan Produk

Tidak ada ulasan