ELECOM Stereo Earphone Canal Type Dia3.5mm with Microphone 10.0mm Driver

Sebelum PPN:
Rp249.900
Spesifikasi
TypeSealed type, earplug type
Cable Length (m)1.2 (Y type)
Included AccessoriesEar cap XS, S, M, L, instruction manual
Suitable ModelSmartphones, tablets, music players, etc. equipped with Φ3.5mm + 4-pole mini jack.
PlugΦ3.5mm 4-pole mini plug (L type)
Driver Unit (Φmm)Dynamic type 10
Earphone shapeCanal type
Impedance (ohm)32
Maximum Input (mW)10
Playback Frequency Band (Hz)20~20000
Sound Pressure Sensitivity (dB/mW)92

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact stereo headphone microphone that fits in the small ear with earplug type that does not easily leak sound.

Ulasan Produk

Tidak ada ulasan