Spesifikasi
| Color | Black |
|---|---|
| Type | Sealed type, earplug type |
| AS ONE Part Number | 64-6439-87 |
| Cable Length (m) | 1.2 (Y type) |
| Included Accessories | Ear cap XS, S, M, L, instruction manual |
| Driver Unit (Φmm) | Dynamic type 10 |
| Earphone shape | Canal type |
| Impedance (ohm) | 32 |
| Maximum Input (mW) | 10 |
| Playback Frequency Band (Hz) | 20~20000 |
| Plug | Φ3.5mm 3-pole mini plug (L type) |
| Sound Pressure Sensitivity (dB/mW) | 92 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compact design stereo headphones that are earplug type that does not easily leak sound and fit even small ears.
Ulasan Produk
Tidak ada ulasan




















































































































































