ELECOM USB Memory USB3.1 Gen1 Knock Type Automatic Storage Strap Hole

Sebelum PPN:
Rp179.900 - Rp959.900
Spesifikasi
Power SupplyUSB bus power
InterfaceUSB3.1(Gen1)/USB3.0/USB2.0
ConnectorUSB type A male
Outer Dimensions (WxDxH) (mm)57.7x20x10.5 (when the connector is stored)
Cap TypeKnock type
SecurityPASS (Password Authentication Security System) [Security software with automatic password authentication function] or PASS (Password Authentication Security System) x AES [Encryption security software with automatic password authentication function]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy one-push connection with one hand! A USB 3.1 (Gen1) compatible knock-type USB memory that can be knocked out and automatically stored, making you want to push it like a ballpoint pen.

Ulasan Produk

Tidak ada ulasan