ELECOM USB Hub 3.1 Gen1 4-Port Type C Bus Power Thin Cable Integrated Length 30cm
Spesifikasi
| Color | Black |
|---|---|
| Number of Ports | Upstream (PC side): 1 port (USB+Type-C), Downstream (peripheral device side): 4 ports (USB-A) |
| Power Supply | Bus power |
| Suitable Model | Windows10/macOS Mojave (10.14) * Update to the latest version of each OS and installation of service pack may be required. |
| Outer Dimensions (WxDxH) (mm) | About 94.0x31.0x10.0 (excluding cable) |
| Connector Shape-Downstream | USB-A (female) x 4 |
| Connector Shape-Upstream | USB Type-C (male) |
| Interface-Downstream | USB3.1 Gen1 |
| Operating Environment | Temperature 5~40°C, Humidity 30~80% (no condensation) |
| Supply Current (mA) | 4 ports total 3000 (less than 750 per port) |
| Transfer Speed (Mbps) | USB3.1Gen1, USB3.0 super speed mode/5Gbps (theoretical value), USB2.0 high speed/480Mbps (theoretical value), USB1.1 full speed 12Mbps (theoretical value) |
| USB cable (m) | About 0.30 (excluding connector) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A 4-port USB 3.1 Gen1 hub that allows you to use 4 USB-A devices on a computer equipped with a USB Type-C port.
It supports USB3.1 Gen1 which realizes ultra-high-speed data transfer of up to 5 Gbps (theoretical value) and about 10 times that of USB2.0, and enables high-speed data transfer.
The USB Type-C connector has no front and back, and can be inserted without worrying about the orientation.
Uses a robust connector that can withstand 10,000 insertions and removals. It has a structure that is not easily damaged even if it is frequently inserted and removed.
It can supply up to 5V3A power and realizes stable operation of connected devices without an AC adapter.
A bus-powered type that does not require an AC adapter.
It is an ultra-thin design with a thickness of about 10 mm that is convenient to carry.
The cable is a direct mounting type that you do not have to worry about losing, and the length of the cable is about 30 cm that can be used with a margin.
It supports USB3.1 Gen1 which realizes ultra-high-speed data transfer of up to 5 Gbps (theoretical value) and about 10 times that of USB2.0, and enables high-speed data transfer.
The USB Type-C connector has no front and back, and can be inserted without worrying about the orientation.
Uses a robust connector that can withstand 10,000 insertions and removals. It has a structure that is not easily damaged even if it is frequently inserted and removed.
It can supply up to 5V3A power and realizes stable operation of connected devices without an AC adapter.
A bus-powered type that does not require an AC adapter.
It is an ultra-thin design with a thickness of about 10 mm that is convenient to carry.
The cable is a direct mounting type that you do not have to worry about losing, and the length of the cable is about 30 cm that can be used with a margin.
Ulasan Produk
Tidak ada ulasan




















































































































































