Spesifikasi
| Color | Black |
|---|---|
| Cable Length (m) | 1.5 (excluding connector) |
| Operating Temperature (°C) | 5~40 |
| Power Supply | Bus power |
| Included Accessories | Instruction manual 1 copy |
| Connector Shape | USB A (male) - USB A (male), USB A (male) - USB Type-C(TM) (male) |
| Conversion Type | Male-male |
| Operating Environment | Temperature 5~40°C, Humidity 30~80% (no condensation) |
| Operating Humidity (%) | 30-80 (no condensation) |
| Power Supply Voltage (V) | 5 |
| Supported OS | Windows(R)11, Windows(R)10, Windows(R)8.1, Windows(R)7 *Please update Windows(R)10 to the latest version (21H2), macOS 10.15/10.14/10.13/10.12, OS X 10.11 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Comes with a Type-C (Type C/USB C) conversion adapter that can be used with Macs and the latest notebook PCs.
A USB 2.0 compatible link cable that allows you to easily copy and move data by connecting two computers.
A USB 2.0 compatible link cable that allows you to easily transfer data from two computers with a single cable.
You can move data between two computers simply by dragging and dropping files and folders with the mouse.
By using the bundled software "Go! Bridge", you can check the files and folders of the connected computer in a list, and you can perform drag and drop operations as if you were using "Explorer" on Windows (R).
A Type-C (Type C/USB C) conversion adapter is attached, and it can also be used for data migration with a computer or tablet equipped with a Type-C (Type C/USB C) port.
You can operate two PCs with one mouse and keyboard.
In addition to moving data, you can also copy and paste text between two computers.
There is no need to install a driver, just connect the cable and you can use it.
Compatible with Windows PC and Mac.
A USB 2.0 compatible link cable that allows you to easily copy and move data by connecting two computers.
A USB 2.0 compatible link cable that allows you to easily transfer data from two computers with a single cable.
You can move data between two computers simply by dragging and dropping files and folders with the mouse.
By using the bundled software "Go! Bridge", you can check the files and folders of the connected computer in a list, and you can perform drag and drop operations as if you were using "Explorer" on Windows (R).
A Type-C (Type C/USB C) conversion adapter is attached, and it can also be used for data migration with a computer or tablet equipped with a Type-C (Type C/USB C) port.
You can operate two PCs with one mouse and keyboard.
In addition to moving data, you can also copy and paste text between two computers.
There is no need to install a driver, just connect the cable and you can use it.
Compatible with Windows PC and Mac.
Ulasan Produk
Tidak ada ulasan




















































































































































