ELECOM USB Hub 3.1 Gen1 4-Port Type C Bus Power Thin Cable Integrated Length 15cm

Sebelum PPN:
Rp379.900 - Rp389.900
Spesifikasi
Number of Ports[Number of upstream (PC side) ports] 1 port (USB Type-C(TM)), [Number of downstream (peripheral device side) ports] 4 ports (USB-A)
Cable Length (m)Approx. 0.15 (excluding connector)
Operating Temperature (°C)5~40
Power SupplyBus power
InterfaceUSB Type-C(TM)
Connector ShapePC side (upstream port): USB Type-C(TM) (male), USB device side (downstream port): USB-A (female) x 4
Data Packet RateUSB3.1Gen1, USB3.0 super speed mode/5Gbps (theoretical value), USB2.0 high speed/480Mbps (theoretical value), USB1.1 full speed 12Mbps (theoretical value)
Interface-DownstreamUSB3.1 Gen1
Operating EnvironmentTemperature 5~40°C, Humidity 30~80% (no condensation)
Operating Humidity (%)30-80 (no condensation)
Outer Dimensions (WxDxH) (mm)Approx. 94x31x10 (excluding cable)
Suitable ModelWindows 11/10, macOS Ventura 13/macOS Monterey 12/macOS Big Sur 11/macOS Mojave 10.14 (You may need to update to the latest version of each OS or install a service pack.)
Supply Current (mA)Total of 4 ports up to 3000 (up to 900 per port) * The current supplied varies depending on the specifications of the connected computer. * If connected to a USB Type-C(TM) port that does not support Power Delivery, the total of 4 ports will be up to 900.
USB cable (m)About 0.15 (excluding connector)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 4-port USB 3.1 Gen1 hub that allows you to use 4 USB-A devices on a computer equipped with a USB Type-C port.
It supports USB3.1 Gen1 which realizes ultra-high-speed data transfer of up to 5 Gbps (theoretical value) and about 10 times that of USB2.0, and enables high-speed data transfer.
The USB Type-C connector has no front and back, and can be inserted without worrying about the orientation.
Uses a robust connector that can withstand 10,000 insertions and removals. It has a structure that is not easily damaged even if it is frequently inserted and removed.
It can supply up to 5V3A power and realizes stable operation of connected devices without an AC adapter.
A bus-powered type that does not require an AC adapter.
It is an ultra-thin design with a thickness of about 10 mm that is convenient to carry.
The cable is a direct mounting type that you do not have to worry about losing, and the length of the cable is about 15 cm that can be used without being bulky.

Ulasan Produk

Tidak ada ulasan