ELECOM USB Hub 2.0 4-Port Type C Bus Power Thin Slim Cable Length 15 cm Direct Mounting
Spesifikasi
| Color | Black |
|---|---|
| Number of Ports | [Upstream (PC side) port number] 1 port (USB Type-C), [Downstream (peripheral side) port number] 4 port (USB-A) |
| Power Supply | Bus power |
| Suitable Model | Windows10/macOS Mojave (10.14) * Update to the latest version of each OS and installation of service pack may be required. |
| Outer Dimensions (WxDxH) (mm) | Approx. 94x31x10 (excluding cable) |
| Connector Shape-Downstream | USB-A (female) x 4 |
| Connector Shape-Upstream | USB Type-C (male) |
| Data Packet Rate | USB 2.0 high speed/480 Mbps (theoretical value), USB 1.1 full speed 12 Mbps (theoretical value) |
| Interface-Downstream | USB2.0 |
| Operating Environment | Temperature 5~40°C, Humidity 30~80% (no condensation) |
| Supply Current (mA) | 4 ports total 2000 (less than 500 per port) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a 4-port USB 2.0 hub that can be used with 4 USB-A devices on a computer equipped with a USB Type-C port.
The USB Type-C connector has no front and back, and can be inserted without worrying about the orientation.
Uses a robust connector that can withstand 10,000 insertions and removals. It has a structure that is not easily damaged even if it is frequently inserted and removed.
It can supply up to 5V2A power and realizes stable operation of connected devices without an AC adapter.
A bus-powered type that does not require an AC adapter.
It is an ultra-thin design with a thickness of about 10 mm that is convenient to carry.
The cable is a direct mounting type that you do not have to worry about losing, and the length of the cable is about 15 cm that can be used without being bulky.
The USB Type-C connector has no front and back, and can be inserted without worrying about the orientation.
Uses a robust connector that can withstand 10,000 insertions and removals. It has a structure that is not easily damaged even if it is frequently inserted and removed.
It can supply up to 5V2A power and realizes stable operation of connected devices without an AC adapter.
A bus-powered type that does not require an AC adapter.
It is an ultra-thin design with a thickness of about 10 mm that is convenient to carry.
The cable is a direct mounting type that you do not have to worry about losing, and the length of the cable is about 15 cm that can be used without being bulky.
Ulasan Produk
Tidak ada ulasan




















































































































































