ELECOM Stereo Headphone with Microphone /Earplug Type/Lightning/10 . 0mm Driver/Fast Music/Lf12C

Sebelum PPN:
Rp489.900 - Rp549.900
Spesifikasi
TypeSealed type, earplug type
Cable Length (m)1.2 (Y type)
Included AccessoriesEar cap XS, S, M, L, instruction manual
Suitable ModelApple iPhone, iPad, iPod touch etc. equipped with a lightning connection terminal. (iOS10 or higher)
PlugLightning connector
Driver Unit (Φmm)Dynamic type Φ10
Earphone shapeCanal type
Impedance (ohm)32
Maximum Input (mW)10
Playback Frequency Band (Hz)20~20000
Sound Pressure Sensitivity (dB/mW)92

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Enjoy comfortable listening by connecting directly to the Ligtning connector. A compact stereo headphone microphone that fits in the small ear with earplug type that does not easily leak sound.

Ulasan Produk

Tidak ada ulasan