ELECOM Power Tap with USB 2Px2 Mouth Port Total 3.4A 60cm Dust Prevention Shutter Swing

Sebelum PPN:
Rp519.900 - Rp679.900
Spesifikasi
MaterialBody: ABS resin, outlet: urea resin
ColorWhite
StandardElectrical Appliance and Material Safety Law: PSE compliant
Suitable ModelSmartphone charging with iPhone and USB port
RatingUSB side: 5V/total maximum 3.4A (1 port maximum 2.4A), AC side: 125V 15A 1500W
Number of Outlets2
Outer Dimensions (WxDxH) (mm)35x148x29 * Excluding cord and plug
Outlet Type2P
Plug ShapeSwing
Rated Input Voltage (V) AC100, 50/60Hz
Rated Output Current (A) Total up to 3.4 (1 port up to 2.4)
Rated Output Voltage (V) AC100/DC5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Charge your smartphone and computer with this one unit. Mobile USB tap of cable type that two AC outlets and Universal Serial Bus port were unified.
Warning
This product is designed assuming a power supply in Japan, so it cannot be used outside Japan.

Ulasan Produk

Tidak ada ulasan