ELECOM Power Strip with USB Direct Plug Acx2 Outlet USBx3 Port Total 2.4A Dust Prevention Shutter Horizontal Orientation
Spesifikasi
| Material | Body: ABS resin, outlet: urea resin |
|---|---|
| Color | Black |
| Standard | Electrical Appliance and Material Safety Law: PSE compliant |
| Suitable Model | Smartphone charging with iPhone and USB port |
| Rating | USB side: 5V/total up to 2.4A (1 port up to 2.4A), AC side: 125V 15A 1500W |
| Connector Shape | USB A female x 3 |
| Number of Outlets | (Main body) 2 |
| Outer Dimensions (WxDxH) (mm) | 40x90x31 |
| Outlet Shape | (Body) 2 pins |
| Plug | 2-pin fixed plug |
| Rated Input Voltage (V) | AC100, 50/60Hz |
| Rated Output Current (A) | Total up to 2.4 (1 port up to 2.4) |
| Rated Output Voltage (V) | AC100/DC5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Charge your smartphone and computer with this one. A mobile USB tap that plugs directly into an outlet that integrates two AC outlets and three USB ports.
Warning
This product is designed assuming a power supply in Japan, so it cannot be used outside Japan.Ulasan Produk
Tidak ada ulasan




















































































































































