ELECOM USB Memory 3.0 Cap Type Security Strap Hole

Sebelum PPN:
Rp229.900 - Rp549.900
Spesifikasi
Power SupplyUSB bus power
InterfaceUSB3.0/USB2.0
ConnectorUSB type A male
Suitable ModelWindows PC running Windows 10/8.1/8/Windows 7 (including SP1)/Vista (SP2) and Macintosh running Mac OS X 10.8/10.9/10.10/10.11
Outer Dimensions (WxDxH) (mm)56x18x8.5
Cap TypeCap type
SecurityPASS (Password Authentication Security System) [Security software with automatic password authentication function] or PASS (Password Authentication Security System) x AES [Encryption security software with automatic password authentication function]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves high-speed data transfer with USB3.0 support! USB memory with a simple design that can be used in any scene.

Ulasan Produk

Tidak ada ulasan