ELECOM Built-In Ssd 2.5inch USB3.1 Gen1 Serialata Connection Easy Replacement Shockproof Cable Security Software Data Migration Included

Sebelum PPN:
Rp1.699.900 - Rp4.099.900
Spesifikasi
Included AccessoriesUSB3.1 (Gen1) cable (USB3.0/USB2.0 compatible, approximately 0.25m * Connector not included) x 1, Conversion case x 1, 7mm-9.5mm conversion spacer x 1, Manual x 1, License number sheet x 1
Interface2.5 inch SATA3.0 (6Gbps)
Outer Dimensions (WxDxH) (mm)100.45x69.85x7
Data Packet RateRead: 500MB/s, Write: 430MB/s

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with a conversion case that allows you to reuse the removed HDD. Built-in 2.5-inch SerialATA connected SSD that allows you to easily replace the built-in HDD in 3 steps.

Ulasan Produk

Tidak ada ulasan