ELECOM Stereo Headphone with Microphone /Semi-Open Type/Lightning/13.6mm Driver/Fast Music/F10I

Sebelum PPN:
Rp579.900
Spesifikasi
TypeSemi-open type
Cable Length (m)1.2 (Y type)
Included AccessoriesSilicon cover (installed), instruction manual
Suitable Model(Remote control microphone) Devices equipped with a Lightning terminal, such as iPhone, iPad, iPod (iOS10 and above)
PlugLightning connector
Driver Unit (Φmm)13.6 (Dynamic type)
Earphone shapeInner ear type
Impedance (ohm)32
Maximum Input (mW)10
Playback Frequency Band (Hz)20~20k
Sound Pressure Sensitivity (dB/mW)97

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Enjoy comfortable listening by connecting directly to the Ligtning connector. A semi-open type stereo headphone microphone from the FAST MUSIC (TM) label that allows you to enjoy natural sound quality without muffled sound.

Ulasan Produk

Tidak ada ulasan