ELECOM Stereo Headphone with Microphone /Semi-Open Type/ Dia3.5/5/13 . 6mm Driver/Fast Music/F10Im
Spesifikasi
| Type | Semi-open type, inner ear type |
|---|---|
| Cable Length (m) | 1.2 (Y type) |
| Included Accessories | Silicon cover (installed), instruction manual |
| Suitable Model | Smartphone, tablet, music player, etc. equipped with Φ3.5mm 4-pole mini jack (some devices are not supported) |
| Plug | Φ3.5mm 4-pole mini plug (L type) |
| Driver Unit (Φmm) | Dynamic type Φ13.6 |
| Earphone shape | Semi-open type |
| Impedance (ohm) | 32 |
| Maximum Input (mW) | 10 |
| Playback Frequency Band (Hz) | 20~20000 |
| Sound Pressure Sensitivity (dB/mW) | 97 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Natural sound quality with a non-sealed fit. A semi-open type stereo headphone microphone from the FAST MUSIC (TM) label that allows you to enjoy natural sound quality without muffled sound.
Ulasan Produk
Tidak ada ulasan




















































































































































