ELECOM Power Tap Extension Cord 2P Lightning Surge Prevention Swing Plug Guard

Sebelum PPN:
Rp209.900 - Rp219.900
Spesifikasi
MaterialBody: ABS resin, plug: PVC outlet: urea resin
ColorWhite
StandardElectrical Appliance and Material Safety Law: PSE compliant
Rated Voltage (V)125
Rated Current (A)15
Applicable RegionsJapan
FunctionLightning guard/double coverage
Lightning GuardYes
Main Unit Dimensions (WxDxH) (mm)39x92x22.5 (excluding cord and plug)
Number of Outlets3
Outlet Type2P
Plug ShapeSwing
Rated Capacity (W)1500
Rated Power (W)1500 or less
Type of InsulationPlug with insulating cap

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a lightning guard function that protects electronic devices from lightning surges! A power strip with a lightning guard that is easy to use in various situations such as offices and homes.

Ulasan Produk

Tidak ada ulasan