ELECOM Power Supply Tap with USB Port 2P Acx1 Mouth 60cm White

Sebelum PPN:
Rp449.900 - Rp489.900
Spesifikasi
MaterialBody: PC resin, Plug: PVC Insert: Yurea resin
ColorWhite
StandardElectrical Appliance and Material Safety Law: PSE compliant
FunctionDouble coat
Rating125V - 14A - 1400W
Connector Shapex
Number of Outlets3
Outer Dimensions (WxDxH) (mm)55.0x77.0x27.1 (excluding cord and plug)
Outlet Type2P
Plug ShapeSwing
Power Cable (m)0.6
Rated Input Voltage (V) AC100 50/60Hz
Rated Output Current (A) C 14/DC 3.1
Rated Output Voltage (V) AC 100/DC 5
Target AreaJapan (cannot be used outside of Japan)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A mobile USB tap that integrates an AC tap and a USB port, allowing you to easily charge your computer, smartphone, or tablet without an adapter.

Ulasan Produk

Tidak ada ulasan