ELECOM USB Hub 3.0 4 Port Self-Powered Thin Compact Tablet Cable Length 30cm Ac Adapter

Sebelum PPN:
Rp659.900
Spesifikasi
ColorBlack
StandardElectrical Appliance and Material Safety Law: PSE compatible (AC adapter)
Number of Ports4
Included AccessoriesDedicated AC adapter
Outer Dimensions (WxDxH) (mm)Approximately 75.0x37.0x12.0 (excluding cable)
Applicable RegionsJapan
Cable Length (cm)30
Connector Shape-DownstreamUSB A (female) x 4
Connector Shape-UpstreamUSB A (male) x 1
Interface-DownstreamUSB3.0 (Operates with USB 2.0 compatibility when connected with USB 2.0 interface, operates with USB 1.1 compatibility when connected with USB 1.1 interface)
Interface-UpstreamUSB3.0 (Operates with USB 2.0 compatibility when connected with USB 2.0 interface, operates with USB 1.1 compatibility when connected with USB 1.1 interface)
Maximum Data Transfer Rate (Theoretical) (Mbps)USB3.0 Super Speed/5Gbps (theoretical value), USB2.0 High Speed/480, USB1.1 Full Speed 12
Operating EnvironmentTemperature 5~40°C, Humidity 30~80% (no condensation)
Power Supply MethodSelf power
Supply Current (mA)USB3.0 connection Self-powered: 4 ports total less than 3600 (each port less than 900) Bus power: 4 ports total less than 720 (each port less than 180)
Supported OSWindows 10, Windows 8.1, Windows 7, Windows Vista, Windows XP, macOS Sierra (10.12) * Updates to the latest version of each OS and installation of service packs may be required.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a 4-port USB3.0 hub that can be used with USB3.0 compatible USB memory, card readers, hard disks, etc. by connecting to a Surface (TM) or Windows (R) tablet.
It is a self-powered type with an AC adapter that can stably operate devices with high power consumption such as external hard disks and BD/DVD drives.
It supports USB3.0, which achieves a transfer speed of 5 Gbps and a transfer speed (theoretical value) that is about 10 times that of conventional USB2.0.
If you have a computer or device that supports USB3.0, you can transfer a large amount of data at high speed.
Since it can be used with USB2.0/1.1, it can be connected to a computer or device that supports USB2.0/1.1 as it is.
It is a thin and compact design that can be used neatly around the desk and is convenient for storage.
Equipped with 1 port on the side in addition to 3 ports on the front, it is convenient for connecting a wide USB device.
The cable length is about 30 cm, which is easy to handle and is ideal for use with tablets.

Ulasan Produk

Tidak ada ulasan