Spesifikasi
| Color | Black |
|---|---|
| Included Accessories | User's manual x 1, Conversion connector (USB [microB] to USB [A]) x 1 |
| Interface | USB2.0 |
| Connector Shape | USB [A] (male) x1 (when using the included conversion connector), USB [microB] (male) x1 |
| Cable Length (cm) | About 7 |
| Maximum Data Transfer Rate (Theoretical) (Mbps) | USB2.0 high speed mode/480 |
| Number of Slots (pieces) | 2 |
| Operating Environment | Temperature 5~40°C, Humidity 30~80% (no condensation) |
| Outer Dimensions (WxDxH) (mm) | About 51.5x31x14 |
| Power Supply Voltage (V) | 5 |
| Supported OS | Android 5.0 or later (model with host function), Windows 10, Windows 8.1, Windows 7, Windows Vista, Windows XP, macOS Sierra (10.12) * When update to the latest version of each OS or installation of service pack is required there is. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A memory reader/writer with a USB port that can be connected to a smartphone or tablet as it is! Equipped with a USB [microB] connector, data transfer from a USB memory, etc., and connection of input devices such as a mouse.
Ulasan Produk
Tidak ada ulasan




















































































































































