Spesifikasi
| Included Accessories | User's manual x 1 |
|---|---|
| Interface | USB3.0 (Operates with USB 2.0 compatibility when the USB 2.0 interface is connected) |
| Connector Shape | USB [A] (male) x1 |
| Outer Dimensions (WxDxH) (mm) | About 71x21.7x10 |
| Maximum Data Transfer Rate (Theoretical) (Mbps) | USB3.0 Super Speed/5Gbps, USB2.0 High Speed/480 |
| Number of Slots (pieces) | 2 |
| Operating Environment | Temperature 5~40°C, Humidity 30~80% (no condensation) |
| Power Supply Voltage (V) | 5 |
| Supported OS | Windows 10, Windows 8.1, Windows 7, Windows Vista, Windows XP, Macintosh OS X 10.11 * Updates to the latest version of each OS and installation of service packs may be required. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A compact stick type that is ideal for carrying around! A USB3.0 compatible memory card reader that can transfer photos taken with a digital camera to a computer at high speed.
Ulasan Produk
Tidak ada ulasan




















































































































































