Spesifikasi
| Color | Black |
|---|---|
| Type | Sealed type, earplug type (for both ears) |
| Cable Length (m) | 1.2 (Y type) |
| Included Accessories | Ear cap (XS/S/M/L), instruction manual |
| Feature | Remote control microphone |
| Driver Unit (Φmm) | 10 (dynamic) |
| Earphone shape | Canal type |
| Impedance (ohm) | 16 |
| Maximum Input (mW) | 5 |
| Playback Frequency Band (Hz) | 20~20000 |
| Plug Shape | MicroUSB plug (L type) |
| Sound Pressure Sensitivity (dB/mW) | 95 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You can enjoy music and calls on smartphones and feature phones that have a micro USB terminal that supports voice input/output. Binaural stereo headphone microphone with a microphone that allows you to answer/end calls at hand.
Warning
- Only for smartphones and feature phones equipped with a microUSB terminal for audio input/output. (Some models do not support it.)- Please check the latest support information on the ELECOM website.
Ulasan Produk
Tidak ada ulasan




















































































































































