ELECOM USB Flash Drive USB3.2 Gen1 Small Size High-Speed Data Transfer with Cap and Strap Hole Erasure Prevention Software

Sebelum PPN:
Rp789.900
Spesifikasi
Power SupplyUSB bus power
InterfaceUSB3.2(Gen1)/USB3.1(Gen1)/USB3.0/USB2.0
ConnectorUSB type A male
Suitable ModelWindows PC running Windows~10/8.1, Mac running macOS~Big~Sur~11.0, (Attached software) Windows PC running Windows~10/8.1
Outer Dimensions (WxDxH) (mm)23x14x7
AS ONE Part Number64-9335-43
Cap TypeCap type
ColorWhite
Dedicated softwareAccidental erasure prevention function software included
Memory Capacity (GB)32
SecurityPASS (Password Authentication Security System) [Security software with automatic password authentication function] or PASS (Password Authentication Security System) x AES [Encryption security software with automatic password authentication function]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with "erroneous erasure prevention software" to prevent accidental erasure of data. It doesn't get in the way even when it's on! Ultra-compact USB3.2 (Gen1) USB memory with cap and strap hole

Ulasan Produk

Tidak ada ulasan