ELECOM USB Memory USB3.2 Gen1 with Data Recovery Service Cap Type Security Function
Spesifikasi
| Power Supply | USB bus power |
|---|---|
| Interface | USB3.2(Gen1)/USB3.1(Gen1)/USB3.0/USB2.0 |
| Connector | USB type A male |
| Outer Dimensions (WxDxH) (mm) | 58x18.5x9 |
| Security | PASS (Password Authentication Security System) [Security software with automatic password authentication function] or PASS (Password Authentication Security System) x AES [Encryption security software with automatic password authentication function] |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Data recovery free of charge even in the unlikely event! It is a USB memory that allows you to use the data recovery service free of charge only once.
Ulasan Produk
Tidak ada ulasan




















































































































































