ELECOM USB Type C Port Guard 1 Body/6 Stopper Set

Sebelum PPN:
Rp389.900
Spesifikasi
MaterialRelease key: POM, others: ABS
Set ContentsBody x 1, stopper x 6
Dimensions (WxDxThickness) (mm)65.9x12.9x7.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Block the USB Type-C port to guard! "USB Type C port guard" to prevent unauthorized connection to a free port
It can be removed by inserting the release key on the cap of the main unit into the stopper to prevent unauthorized connection by blocking the USB Type-C port of the computer and prevent information leakage.
Simple package specifications that are environmentally friendly, reduce dust, and facilitate unpacking work
A set of 6 USB Type-C stoppers.
- Additional stoppers can be prepared. (ESL-TYPEC1: Order code K68858572)
As a security lock, it prevents unauthorized data from being taken out. (Prevention of information leakage)

Ulasan Produk

Tidak ada ulasan