ELECOM Power Strip Extension Cord 2Px4 Mouth L-Shaped Plug with Dust Prevention Shutter Round Roo'T

Sebelum PPN:
Rp349.900
Spesifikasi
MaterialBody: ABS resin, plug: PVC outlet: urea resin
ColorBlack
Rated Voltage (V)125
Rated Current (A)15
FunctionDouble coat
Main Unit Dimensions (WxDxH) (mm)80x80x24 (excluding cord and plug parts)
Number of Outlets4
Outlet Type2P
Power Cable (m)2.5
Rated Capacity (W)1500
Rated Power (W)1500 or less
ShutterWith dust shutter
Suitable For(Electrical Appliance and Material Safety Law) PSE
Type of InsulationInsulation cap

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A luxurious and stylish design with two textures, glossy and matte. A fascinating design tap "roo't" that is particular about ease of use.
Warning
This product is designed assuming a power supply in Japan, so it cannot be used outside Japan.

Ulasan Produk

Tidak ada ulasan