ELECOM USB Hub 3.0 4 Port Bus Power Compact Cable Fixed Length 6cm

Sebelum PPN:
Rp469.900
Spesifikasi
ColorBlack
Number of Ports4
Outer Dimensions (WxDxH) (mm)95x40x15 (excluding cable)
Cable Length (cm)10
Supported OSWindows10, Windows 8.1, Windows 7, Windows Vista, Windows XP, Macintosh OS X 10.11
Connector Shape-DownstreamUSB A (female) x 4
Connector Shape-UpstreamUSB A (male)
Interface-DownstreamUSB3.0 (Operates with USB 2.0 compatibility when connected with USB 2.0 interface, operates with USB 1.1 compatibility when connected with USB 1.1 interface)
Interface-UpstreamUSB3.0 (Operates with USB 2.0 compatibility when connected with USB 2.0 interface, operates with USB 1.1 compatibility when connected with USB 1.1 interface)
Maximum Data Transfer Rate (Theoretical) (Mbps)USB3.0 Super Speed/5Gbps, USB2.0 High Speed/480, USB1.1 Full Speed 12
Operating Temperature/Humidity Range (°C/%RH)5-40, 30-80 (non-condensing)
Power Supply MethodBus power
Supply Current (mA)USB3.0 connection: 4 ports total less than 720 (each port less than 180), USB2.0 connection: 4 ports total less than 400 (each port less than 100)
USB cable length (cm)Approx. 6 (excluding connectors)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a USB hub compatible with USB3.0 that achieves a transfer speed of 5Gbps and a transfer speed (theoretical value) that is about 10 times that of conventional USB2.0.
If you have a computer or device that supports USB3.0, you can transfer a large amount of data at high speed.
Since it can be used in a USB2.0/1.1 environment, it can be connected to a computer or device that supports USB2.0/1.1 as it is.
As it is a compact type that can store the cable on the back of the main unit, it is also convenient to carry.
The cable length is 6 cm, which is neat when stored and can be used comfortably when connecting to a laptop computer.
A bus-powered type that does not require an AC adapter.
- Supported OS may require updating to the latest version of each OS or installing a service pack.

Ulasan Produk

Tidak ada ulasan