ELECOM USB Hub 2.0 4 Port Bus Power Compact Stick Type Cable Length 7cm

Sebelum PPN:
Rp169.900
Spesifikasi
Number of Ports4
Dimensions (WxDxH) (mm)87x22x12 (excluding cable)
InterfaceUSB2.0/1.1
Cable Length (cm)7
Operating EnvironmentTemperature 5~40°C, Humidity 30~80% (no condensation)
Connector Shape-DownstreamUSB Ax4
Connector Shape-UpstreamUSB Ax1
Data Packet RateUSB 2.0 high speed/480 Mbps (theoretical value), USB 1.1 full speed 12 Mbps (theoretical value)
Interface-DownstreamUSB2.0/1.1
Interface-UpstreamUSB2.0
Power Supply MethodBus power
Supply Current (mA)4 ports total maximum 400 (each port less than 100)
USB cable length (cm)7 (excluding connector)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pop and compact stick type. A 4-port USB 2.0 hub that can be connected to a computer's USB port to increase the number of ports.

Ulasan Produk

Tidak ada ulasan