ELECOM USB Hub 3.0 4 Port for Bus Power Tablet Cable Length 30cm

Sebelum PPN:
Rp429.900
Spesifikasi
ColorBlack
Number of Ports4
Outer Dimensions (WxDxH) (mm)Approximately 70.0x36.0x13.5 (excluding cable)
Cable Length (cm)30
Connector Shape-DownstreamUSB A (female) x 4
Connector Shape-UpstreamUSB A (male) x 1
Current (mA)(Available) Total of 4 ports within 720 (each port less than 180)
Data Packet RateUSB3.0 Super Speed/5Gbps (theoretical value), USB2.0 High Speed/480Mbps (theoretical value), USB1.1 Full Speed 12Mbps (theoretical value)
Interface-DownstreamUSB3.0 (Operates with USB 2.0 compatibility when connected with USB 2.0 interface, operates with USB 1.1 compatibility when connected with USB 1.1 interface)
Interface-UpstreamUSB3.0 (Operates with USB 2.0 compatibility when connected with USB 2.0 interface, operates with USB 1.1 compatibility when connected with USB 1.1 interface)
Operating EnvironmentTemperature 5~40°C, Humidity 30~80% (no condensation)
Power Supply MethodBus power
Supported OSWindows 8.1, 8, 7(SP1), Vista(SP2)/ Mac OS X 10.6~10.6.8/OS X 10.7~10.7.5, 10.8~10.8.3, 10.9, 10.10
TRUSCO Number828-2973

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a 4-port USB3.0 hub that can be used with USB3.0 compatible USB memory, card readers, HDDs, etc. by connecting to a Surface (TM) or Windows (R) tablet.
The cable length is 30 cm, which is ideal for use with tablets.
It supports USB3.0, which achieves a transfer speed of 5 Gbps and a transfer speed (theoretical value) that is about 10 times that of conventional USB2.0.
If you have a computer or device that supports USB3.0, you can transfer a large amount of data at high speed.
Since it can be used with USB2.0/1.1, it can be connected to a computer or device that supports USB2.0/1.1 as it is.
Equipped with 1 port on the side in addition to 3 ports on the front, it is convenient for connecting a wide USB device.
A bus-powered type that does not require an AC adapter.

Ulasan Produk

Tidak ada ulasan