ELECOM USB Memory USB3.1 Gen1 Virus Check Password Lock Trend Micro Security 1 Year License

Sebelum PPN:
Rp509.900 - Rp1.399.900
Spesifikasi
ColorBlack
Power SupplyUSB bus power connection
Outer Dimensions (mm)Total length 60.0xwidth 20.8xheight 7.8 (when the USB connector is stored)
InterfaceUSB3.0/2.0/1.1
ConnectorUSB type A male
Cap TypeSliding type
SecurityPassword lock function, virus scan function The virus scan function uses Trend Micro USB Security 2.1 (TMUSB2.1). Password and virus scan function
Suitable EquipmentsWindows XP (SP3)/Windows VISTA (SP1, 2)/Windows 7 (SP0, 1)/Windows 8/Windows8.1 * For TMUSB, please check the Trend Micro website.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The virus check function is equipped with "Trend Micro USB Security (TM) 2.1" manufactured by Trend Micro Co., Ltd.! USB3.0 memory with security function equipped with password lock function and virus check function.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait