ELECOM USB Memory 2.0 Standard

Sebelum PPN:
Rp1.299.900
Spesifikasi
Power SupplyUSB bus power
InterfaceUSB2.0/1.1
ConnectorUSB type A male
Outer Dimensions (WxDxH) (mm)55x18x9
SecurityPASS (Password Authentication Security System) x AES [Encryption security software with automatic password authentication function]
Memory Capacity (GB)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high cost performance model that can use security software that uses the strong encryption method "AES256bit". Value type USB memory with a simple design and easy to use.

Ulasan Produk

Tidak ada ulasan