Spesifikasi
| Mounting Method | Earplug type |
|---|---|
| Cable Length (m) | 1.2 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Included Accessories | Ear cap (XS/S/M/L), clip, instruction manual |
| Outer Dimensions (mm) | Headphone body: Width 14xDepth 21xHeight 19/Microphone: Width 8xDepth 7xHeight 33 (not including cord) |
| Driver Unit (Φmm) | Φ9 (dynamic type) |
| Feature | Clip, remote control microphone, one ear |
| Maximum Acceptable Input (mW) | 10 |
| Playback Frequency Band (Hz) | 20~20k |
| Plug | Φ3.5mm 4-pole mini plug (L type) |
| Sound Pressure Sensitivity (dB/mW) | 100 |
| Sound System | Closed type |
| Speaker Impedance (ohm) | 16 |
| Suitable Model | Smartphone with Φ3.5mm 4-pole mini jack |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ideal for smartphone calls. One-ear type headphones with a microphone with a controller that allows you to answer/end calls/adjust the volume of your smartphone.
Warning
Only for 4-pole mini plug type smartphones. Some devices are not compatible with 4-pole smartphones. Please check the latest correspondence information on the ELECOM homepage.Ulasan Produk
Tidak ada ulasan




















































































































































