Spesifikasi
| Cable Length (m) | 1.5 |
|---|---|
| Suitable Model | PC/AT compatible machine (DOS/V machine) with 3 pole 3.5Φ stereo mini jack microphone input terminal * Macintosh is not supported. |
| Outer Dimensions (WxDxH) (mm) | 85x102x300 (excluding cable) |
| Color (Body) | Black |
| Directivity | Unidirectional |
| Frequency Band (Hz) | 20~20000 |
| Impedance (ohm) | 2.2K |
| Input Sensitivity (dB) | -40±3 |
| Input Terminal | Φ3.5mm stereo Mini jack |
| Microphone Part | Electret condenser microphone |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ideal for voice chat in online games and video conferencing! A stand-type microphone with a mute button that you can keep at hand and use as it is.
Ulasan Produk
Tidak ada ulasan




















































































































































