ELECOM In-Ear Stereo Headphone for Smartphones 3.5 Dia 4-Pole with Microphone Canal Type

Sebelum PPN:
Rp239.900
Spesifikasi
Mounting MethodEarplug type
Cable Length (m)1.2 (Y type)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Included AccessoriesEar cap (XS/S/M/L), instruction manual
Suitable ModelSmartphone with Φ3.5mm 4-pole mini jack
Driver Unit (Φmm)9 (Dynamic type)
FeatureRemote control microphone
Maximum Acceptable Input (mW)8
Outer Dimensions (WxDxH) (mm)(Headphone body) 14x21x19, (Microphone) 8x7x33
Playback Frequency Band (Hz)20~20k
PlugΦ3.5mm 4-pole mini plug (L type)
Sound Pressure Sensitivity (dB/mW)98
Sound SystemClosed type
Speaker Impedance (ohm)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can answer incoming calls/end calls/adjust volume on your smartphone at hand. Earplug type stereo headphone microphone that you can enjoy coordinating with the same color cable as the main body.

Ulasan Produk

Tidak ada ulasan