ELECOM USB3.0 Compatible Memory Reader/Writer 51 + 5 Medium

Sebelum PPN:
Rp449.900
Spesifikasi
Included AccessoriesUser's manual
InterfaceUSB3.0 (Operates with USB 2.0 compatibility when the USB 2.0 interface is connected)
Connector ShapeUSB [A] (male) x 1
Outer Dimensions (WxDxH) (mm)Approx. 85x45x15 (excluding cable)
Applicable MediaSD, SDHC, SDXC, miniSD (requires separate adapter), miniSDHC (requires separate adapter), microSD, microSDHC, microSDXC, Memory Stick, Memory Stick Duo, XD Picture Card, Compact Flash (Type I) (3.3V)/Compact Flash (UDMA compatible)
Cable Length (cm)Approx. 50 (excluding connectors)
Data Packet Rate[Maximum] USB3.0 Super Speed/5Gbps (theoretical value), USB2.0 High Speed/480Mbps (theoretical value)
Operating Temperature/Humidity Range (°C/%RH)5 to 40, 30 to 80 (no condensation)
Power Supply Voltage (V) 5
Slots5 pieces
Supported OSWindows 8.1, 8, 7(SP1), Vista(SP2), XP(SP3)/Mac OS X 10.6~10.6.8/OS X 10.7~10.7.5, 10.8~10.8.3, 10.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"A memory card reader compatible with" USB3.0 "that realizes high-speed data transfer of" maximum 5Gbps "(Super Speed: theoretical value), which is more than 10 times the maximum transfer speed of 480Mbps (High Speed: theoretical value) of USB2.0. is. "
It can read and write 51 types of media including the latest SDXC memory card, and can read and write 5 more types of media using an adapter.
If you have a computer or device that supports USB3.0, you can transfer a large amount of data at high speed. Since it can be used in a USB 2.0 environment, it can be connected to a USB 2.0 compatible computer or device as it is.
It is compatible with the latest SD memory card standard SDXC memory card (64GB) with a large capacity.
You can maximize the performance of cards that support high-speed data transfer, such as the SDXC memory card UHS-I, the compact flash UDMA, and the Memory Stick PRO-HG.
It corresponds to the copyright protection function of MagicGate.
Small media such as microSD cards, which are used in many mobile phones, can be inserted as they are without an adapter.
It is a cable-integrated type that you do not have to worry about forgetting or losing the cable.
It is a USB bus-powered drive that does not require an external power supply.
It is also compatible with Macintosh.

Ulasan Produk

Tidak ada ulasan