Spesifikasi
| Material | Polystyrene |
|---|---|
| Outer Dimensions (mm) | 142x10.4x125 |
| Color (Body) | Clear |
| Number of Storage (sheets) | 4 |
| Applicable Media | Blu-ray Disc/DVD/CD |
| TRUSCO Number | 828-2813 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Standard type with a thickness of 10.4 mm. A standard type Blu-ray/DVD/CD case that can store 4 discs per case.
Ulasan Produk
Tidak ada ulasan




















































































































































