ELECOM USB Hub 2.0 16 Port Simultaneous Connection Self-Powered with Ac Adapter Detachable Cable

Sebelum PPN:
Rp1.299.900
Spesifikasi
ColorBlack
Number of Ports16
Cable Length (m)DC (included AC adapter) /1.5 (excluding connector)
Included AccessoriesUSB2.0 cable
InterfaceUSB2.0 (works with USB1.1 compatibility when connected to USB1.1 interface)
Cable Length (cm)150
Connector Shape-DownstreamUSB A (female) x 16
Connector Shape-UpstreamUSB A (male)
Interface-DownstreamUSB2.0 (works with USB1.1 compatibility when connected to USB1.1 interface)
Interface-UpstreamUSB2.0
Main Unit Dimensions (WxDxH) (mm)42x160x26 (excluding cable)
Maximum Data Transfer Rate (Theoretical) (Mbps)480 (USB 2.0 high speed mode)
Operating EnvironmentTemperature 0°C -60°C, humidity 10-85% (no condensation)
Power Supply MethodSelf power
Suitable ModelPC/AT compatibles that run WindowsR7, Vista (up to SP2), XP (SP1 to SP3), 2000 (SP4), Intel Mac machines running MacOSX10.3 to 10.7, PowerPC machines running MacOSX10.0 to 10.5
Supply Current (mA)Self-powered/16 ports total 7500 or less and 4 ports total 2600 or less
TRUSCO Number828-2967

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 16-port USB hub that can connect 16 USB devices at the same time.
Equipped with 14 ports on the top and 2 ports on the side.
A large-capacity AC adapter is attached, and even if 16 USB devices are connected at the same time, the power will not be insufficient and stable operation will be achieved.
This is a self-powered type that can be used by connecting the included AC adapter.
Even when the power of the PC is turned off, it is possible to supply power to the connected USB device and charge the charging compatible device.
Even if a weight is placed inside the main body and 16 USB devices are connected, it can be used stably.
Uses a detachable cable and can be stored neatly when not in use.

Ulasan Produk

Tidak ada ulasan