ELECOM Non-Slip Material for Mouse Pad Laser

Sebelum PPN:
Rp139.900
Spesifikasi
MaterialBase material/PET, front surface/UV resin, back surface/olefin sheet
ColorBlack metallic
Suitable ForFor laser mouse
Main Unit Dimensions (WxDxH) (mm)150.0x180.0x0.9
Dimensions (height H x width W x thickness t) (mm)Mouse operation surface maximum/174x144x0.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports precise mouse movements! "Mouse pad for laser mouse" that reduces false detection of movement direction and distance in mouse operation with a new 3-step approach.

Ulasan Produk

Tidak ada ulasan