Spesifikasi
| Material | PET (80% recycled PET) |
|---|---|
| Suitable For | Optical sensor mouse |
| Main Unit Dimensions (WxDxH) (mm) | 150x180x0.5 |
| Dimensions (WxDxThickness) (mm) | 180x150x0.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The special projection processing on the spherical surface reliably catches the movement of the mouse. It is an eco-friendly product that uses recycled resin.
Ulasan Produk
Tidak ada ulasan




















































































































































