Spesifikasi
| Color | Graphite |
|---|---|
| Cable Length (m) | 1.8 |
| Suitable Model | Windows 8.1, Windows 8, Windows 7(SP1), Windows Vista(SP2), Windows XP(SP3), Windows 2000, Windows Me, Windows 98 |
| Connector Shape | USB~Type-A male - Amphenol 36 pin male |
| Conversion Type | Male - Male |
| Male Mounting | USB~Type-A, Amphenol 36 pin |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A converter that allows you to connect a printer with a parallel interface to your computer via USB.
Compatible with Windows 8.1/8/7/Vista/XP/2000/Me/98. Windows 8.1/8/7/Vista/XP/2000 works with standard Windows drivers.
Graphite color skeleton specifications.
Standard size with a cable length of 1.8 m.
Compatible with Windows 8.1/8/7/Vista/XP/2000/Me/98. Windows 8.1/8/7/Vista/XP/2000 works with standard Windows drivers.
Graphite color skeleton specifications.
Standard size with a cable length of 1.8 m.
Ulasan Produk
Tidak ada ulasan




















































































































































