ELECOM Keyboard Cover Free Cut Type `` Pitatto Seat Super Pku-Free Series

Sebelum PPN:
Rp139.900
Spesifikasi
MaterialSilicone modified thermoplastic polyurethane elastomer
ColorClear
TypeFor Netbooks and UMPCs
Included AccessoriesDouble-sided tape x 4
Dimensions (WxL) (mm)270x210
Dimensions (mm)Width 270xDepth 210xThickness 0.15
Suitable ModelKeyboard, phone, calculator, remote control, etc. with operation section up to width 270 x depth 210

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with any keyboard layout! A free-cut type keyboard cover that can be pasted perfectly, "Pitatto Sheet SUPER"

Ulasan Produk

Tidak ada ulasan